Zoro Homepage

Adj. Wrench, 8", 1-1/8" Cap., Chrome

  • Mfr # AW-8

  • Zoro # G5163672


product price: $17.19
/ea

Key Features

Overall Length
8 in
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-8
Zoro #
G5163672
UPC #
811490015401
Country of Origin
China

Dimensions

Overall Length
8 in
Head Thickness
9/16 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 1/8 in
Nonsparking
No
Standards
ASME B107.8-2003, ASNI
Measurement Type
Metric
Ratcheting
No
Head Type
Standard
Opening Type
Adjustable
Non-Magnetic
Yes
Measuring Scale
Yes
Adjustable Wrench Type
Adjustable Wrench
Jaw Material
Alloy Steel
Weight
0.83 lb
Corrosion Resistant
Yes
Handle Color
Blue
Lockable
No
Tether Style
Tether Ready
Insulated
No
Grip Style
Ergonomic
End Style
Hang Hole
Adjustment Type
Self-Adjusting
Handle Type
Ergonomic

Description

Adjustable Wrench, Vinyl, Chrome, 8 in, Jaw Capacity 1 1/8 in, Ergonomic, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.