Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc.

  • Mfr # AW-6810

  • Zoro # G9346574


product price: $46.95
/ea

Key Features

Overall Length
6 in, 8 in, 10 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 1/8 in, 1 5/16 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW-6810
Zoro #
G9346574
UPC #
811490016675
Country of Origin
China

Dimensions

Overall Length
6 in, 8 in, 10 in
Head Thickness
3/4 in

Details

Item
Adjustable Wrench Set
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 1/8 in, 1 5/16 in
Nonsparking
No
Standards
ASME B107.8-2003, ASNI
Number of Pieces
3
End Style
Hang Hole
Tether Style
Tether Ready
Insulated
No
Grip Style
Cushion Grip
Adjustment Type
Groove
Jaw Material
Alloy Steel
Weight
2.61 lb
Container Type
None
Measurement Type
Metric
Measuring Scale
Yes
Non-Magnetic
Yes
Head Type
Standard
Handle Type
Ergonomic
Adjustable Wrench Type
Adjustable Wrench Set
Lockable
No
Handle Material
Vinyl
Handle Color
Blue
Corrosion Resistant
Yes

Description

Adjustable Wrench Set, Alloy Steel, Chrome, Jaw Capacity 15/16 in, 1 1/8 in, 1 5/16 in, Yes, Groove, Hang Hole, Range of Lengths 6 in to 10 in, Cushion Grip, None, Number of Tools 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.