Zoro Homepage

Adjustable Hex Wrench, 6 - 13 mm & 1/4 in. - 9/16 in.

  • Mfr # AHW-600

  • Zoro # G612222125


product price: $28.19
/ea

Key Features

Overall Length
5.51 in
Width
1.06 in
Head
Ajustable
Hexagonal Hardware
6 -13 mm & 1/4" - 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-600
Zoro #
G612222125
UPC #
810053359105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.51 in
Width
1.06 in

Details

Head
Ajustable
Hexagonal Hardware
6 -13 mm & 1/4" - 9/16"

Description

Designed with adjustable metric and SAE hex heads, this hex wrench is perfect for loosening or fastening various sizes of hexagonal nuts, bolts, and other hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.