This item is Discontinued.

Jonard Tools Advanced, CATV Kit TK-822

This item is Discontinued.

Jonard Tools

Advanced, CATV Kit (Discontinued)

Mfr # TK-822
Zoro # G0017637
UPC # 811490018952
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TK-822
Zoro #
G0017637
UPC #
811490018952
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11"

Details

Item
Adjustable Wrench,6"
Number of Pieces
23
Includes
(1)Mfr. No. ASW-7916; (1)Mfr. No. ASWS-716; (1)Mfr. No. AW-8; (1)Mfr. No. CSS-596; (1)Mfr. No. CT-200; (1)Mfr. No. FL-2000; (1)Mfr. No. JIC-750; (1)Mfr. No. JIC-2288; (1)Mfr. No. JIC-22148; (1)Mfr. No. M-216CS22; (1)Mfr. No. JIC-50210; (1)Mfr. No. PT-300; (1)Mfr. No. SD-61; (1)Mfr. No. SK-51632; (1)Mfr. No. SST-716; (1)Mfr. No. SST-916; (1)Mfr. No. TT-7V; (1)Mfr. No. TTS-716; (1)Mfr. No. TWAF-71630; (1)Mfr. No. UST-125; (1)Mfr. No. VT-1000; (1)Mfr. No. WS-5; (1)Mfr. No. H-125
SAE or Metric
SAE
Tool Storage Type Included
Pouch
Sub-Category
CATV Communications Tool Kit

Description

Advanced,CATV Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.