Zoro Homepage

Alignment Kit, 5 Pc, Non-conductive

  • Mfr # TK-AT5

  • Zoro # G1560124


product price: $16.79
/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
assorted
Length (In.)
7
Material
Wood and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-AT5
Zoro #
G1560124
UPC #
811490014732
Country of Origin
China

Dimensions

Length (In.)
7
Maximum Clip Thickness
1/4 in
Maximum Clip Diameter
5/32 in
Tool Length
7 in
Minimum Clip Diameter
1/4 in
Minimum Clip Thickness
5/32 in

Details

Item
Alignment Tool Kit
Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
assorted
Material
Wood and Plastic
Features
Non-conductive
Tip Shape
Assorted
Includes
Spudger, Alignment Tool, Probe Pick, Orange Stick, Screwdriver
Tip Type
Flat
Product Type
Alignment Tool Kit
Body Material
Plastic, Wood
Tool Weight
0.051 lb

Description

Alignment Tool Kit, Product Type Alignment Tool Kit, Application Adjustment, Alignment, Burnishers, Maximum Clip Diameter 5/32 in, Maximum Clip Thickness 1/4 in, Minimum Clip Diameter 1/4 in, Minimum Clip Thickness 5/32 in, Tip Type Flat, Tool Length 7 in, Body Material Plastic, Wood, Includes Spudger, Alignment Tool, Probe Pick, Orange Stick, Screwdriver, Number of Pieces 5, Tool Weight 0.051 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.