Zoro Homepage

Alignment Tool, Flat Ends, PK10

  • Mfr # AT-6241/10

  • Zoro # G0653405


product price: $25.95
/pk 10, $2.59/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
Tan
Length (In.)
7
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-6241/10
Zoro #
G0653405
UPC #
811490013780
Country of Origin
China

Dimensions

Length (In.)
7
Tool Length
7 in
Tool Diameter
1/4 in
Maximum Clip Diameter
0.156 in
Minimum Clip Thickness
0.156 in
Maximum Clip Thickness
0.156 in
Minimum Clip Diameter
0.25 in

Details

Item
Alignment Tool
Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
Tan
Material
Plastic
Includes
(10) Alignment Tools
Tip Shape
Both Flat
Features
Non-conductive
Product Type
Alignment Tool
Tool Weight
0.113 lb
Tip Type
Double Slotted
Body Material
Thermoplastic
Body Color
Tan
For Use With
Cables, Capacitors, Coils, Fine Wire Terminals in Computers, Resistors, Telephones

Description

Alignment Tool, Product Type Alignment Tool, Application Adjustment, Alignment, Burnishers, Maximum Clip Diameter 0.156 in, Maximum Clip Thickness 0.156 in, Minimum Clip Diameter 0.25 in, Minimum Clip Thickness 0.156 in, Tip Type Double Slotted, Tool Length 7 in, Body Color Tan, Body Material Thermoplastic, For Use With Cables, Capacitors, Coils, Fine Wire Terminals in Computers, Resistors, Telephones, Includes (10) Alignment Tools, Number of Pieces 10, Tool Diameter 1/4 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.