Tool Backpack, Blue, Ballistic Nylon, 48 Pockets
Mfr # BP-100
Zoro # G909984767
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
14 1/2 in
Color
Blue
Material
Ballistic Nylon
Features
Hard, Molded Front Pouch
Overall Width
14 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP-100
Zoro #
G909984767
UPC #
810053350645
Country of Origin
China
Dimensions
Width
14 1/2 in
Overall Width
14 1/2 in
Height
20 in
Overall Height
20 in
Overall Depth
8 in
Details
Item
Tool Backpack
Color
Blue
Material
Ballistic Nylon
Features
Hard, Molded Front Pouch
Closure Type
Zipper
Number of Outside Pockets
12
Number of Inside Pockets
36
Number of Pockets
48
Series
BP
Bag Style
Tool Backpack
Reinforced Bottom
Reinforced Bottom Included
Primary Application
General Purpose
Description
Backpack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.