Zoro Homepage

Barrel Lock Plunger Key, Steel

  • Mfr # TTB-6

  • Zoro # G5164582


product price: $74.95
/ea

Key Features

Material
High Carbon Alloy Steel
For Use With
Highfield and Innertite Barrel Locks
Overall Length
5 in
Compatible Product Type
Highfield and Innertite Barrel Locks
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTB-6
Zoro #
G5164582
UPC #
811490015234
Country of Origin
China

Dimensions

Overall Length
5 in

Details

Item
Barrel Lock Plunger Key
Material
High Carbon Alloy Steel
For Use With
Highfield and Innertite Barrel Locks
Compatible Product Type
Highfield and Innertite Barrel Locks
Finish
Polished
Key Type
None

Description

When it comes to securing your valuables, the Jonard Tools TTB-6 Barrel Lock Plunger Key is a must. The high carbon alloy steel body material makes this key strong and durable. It features a serialized and tamper resistant barrel lock locking body that secures #6 locks. This plunger key is polished for added appeal. When you need to secure your items or doors, you can count on the Jonard Tools TTB-6 Barrel Lock Plunger Key to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.