Zoro Homepage

Bell Hanger Drill Bit

  • Mfr # DBC-1224

  • Zoro # G110066887


product price: $38.95
/ea
Sold in multiples of 25 for $973.75

Key Features

Material
Black Oxide
Weight
0.486
Depth
1.18 in.
Application
Combination Drilling
Width
25.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC-1224
Zoro #
G110066887
UPC #
810053352212
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.18 in.
Width
25.8 in.
Length
1.18 in.

Details

Item
Bell Hanger Drill Bit
Material
Black Oxide
Weight
0.486
Application
Combination Drilling
Color
Blue

Description

Bell Hanger Drill Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.