This item is Discontinued.

Jonard Tools 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle JIC-3026

This item is Discontinued.

Jonard Tools

6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (Discontinued)

Mfr # JIC-3026
Zoro # G5417181
UPC # 811490010390
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-3026
Zoro #
G5417181
UPC #
811490010390
Country of Origin
China

Dimensions

Overall Length
6 3/8 in
Jaw Width
3/4 in
Jaw Length
1 5/8 in
Tip Width
1/8 in

Details

Item
Bent Long Nose Pliers
Material
Carbon Steel
Handle Type
Ergonomic With Dipped Plastic Grips
Features
70 Degrees Bend Angle to Provide Maximum Visibility While Working In Confined Spaces; Knurled Jaws for Sure Wrapping and Looping; Fuse Pulling, Install and Extract Heat Coils
Joint Type
Solid
Wire Crimper
No
Gripping Surface
Smooth
Wire Stripper
No
Jaw Bend
70 Degrees
Cutting Capacity/Material
Not Specified
Voltage Rating
Not Rated
Spring Return
No
Nonsparking
No
ESD Safe
No
Handle Color
Yellow
Side Cutter
No
Tether Capable
Tether Capable
Max. Jaw Opening
1 3/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Stripper
No
Jaw Texture
Smooth
Includes Wire Cutter
No
ESD-Safe
No
Cutting Capacities
Not Specified
Non-Sparking
No
Maximum Jaw Opening
1 3/8 in
Plier Material
Steel
Handle Style
Dipped

Description

Bent Long Nose Pliers, Jaw Bend 70 Degrees , ESD-Safe No, Overall Length 6 3/8 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 1 5/8 in, Tip Width 1/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Yellow, Handle Style Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.