Shop JONARD TOOLS

Tool Pouch, Tool Pouch, Blue, Plastic, 2 Pockets

  • Mfr # H-60

  • Zoro # G8958144


product price: 
$
22.29
/ea

Key Features

Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Fits Belts Up To (In.)
3 in
Depth (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-60
Zoro #
G8958144
UPC #
811490015982
Country of Origin
China

Dimensions

Depth (In.)
4 in
Width (In.)
2 in
Height (In.)
4 in
Width
2.1"
Length
2.3"
Height
5.2"
Overall Depth
4 in
Overall Width
2 1/8 in
Overall Height
5 3/16 in
Belt Width
3 in
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Fits Belts Up To (In.)
3 in
Type
Molded Plastic
Number of Pockets
2
Includes
Fiber Stripper, Kevlar Shears Tool Kit
Number of Pieces
1
Number of Inside Pockets
2
Closure Type
Open Top
Number of Outside Pockets
2
Style
Pouch
Compatible with Product Type
Fiber Stripper and Kevlar(R) Shears Tool Kit
Belt Attachment Type
Clip
Compatible with Manufacturer Model No.
TK-350
Attachment Type
Clip
Series
H-
For Tool Type
Shears
Primary Application
General Purpose

Description

The JONARD TOOLS H-60 Black Plastic 2 Pockets is the ideal solution for holding your tools while you work. It will keep them organized and easily accessible. The tool pouch has a molded plastic construction, making it long lasting and durable. It comes with two pockets to hold your tools securely in place, preventing them from falling out or being misplaced. You can also take this belt off when you are done working, leaving you free to move around without getting caught on anything. The JONARD TOOLS H-60 Black Plastic 2 Pockets is the perfect tool for keeping your tools close at hand throughout the day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews