Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Connector Tool, 12 In L

  • Mfr # RBNC-12

  • Zoro # G0748693


product price: $16.59
/ea

Key Features

Number of Pieces
1
Material
Carbon Steel
Length (In.)
12 in
Contact Size
7/16 in
Features
BNC Connectors, Ergonomically Designed Handle Provides Increased Comfort and Leverage, Made From a High-Quality Materials for Maximum Durability and Long Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBNC-12
Zoro #
G0748693
UPC #
811490011120
Country of Origin
China

Dimensions

Length (In.)
12 in
Contact Size
7/16 in

Details

Item
BNC Connector Tool
Number of Pieces
1
Material
Carbon Steel
Features
BNC Connectors, Ergonomically Designed Handle Provides Increased Comfort and Leverage, Made From a High-Quality Materials for Maximum Durability and Long Life
Application
Used for BNC Connectors
Tool Weight
0.302 lb
Body Color
Black
Product Type
BNC Connector Tool
Body Material
Carbon Steel

Description

BNC Connector Tool, Product Type BNC Connector Tool, Contact Size 7/16 in, Body Color Black, Body Material Carbon Steel, Features BNC Connectors, Ergonomically Designed Handle Provides Increased Comfort and Leverage, Made From a High-Quality Materials for Maximum Durability and Long Life, Includes -, Tool Weight 0.302 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.