
Butt Splice Wire Connector, Red, 25 PK
Mfr # UR-25
Zoro # G610832500
product price: $8.95
/pk 25, $0.36/eaKey Features
Type
Butt Splice
Length
0.91 in.
Connector Application
Splicing Telephone cables
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UR-25
Zoro #
G610832500
UPC #
810053351727
Country of Origin
China
Dimensions
Length
0.91 in.
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Connector Application
Splicing Telephone cables
Material
Plastic
Description
Self-stripping design, so no separate stripping needed
- •Gel-filled cavity provides moisture resistance, and the housing is insulated to prevent accidental shocks
- •Works with 19-26 AWG (0.91 - 0.40 mm) electrical or telephone wires with solid copper conductors
- •Great for sensor and polarity wires
- •Can be used to splice 2 or 3 wires of various sizes together
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.