Zoro Homepage

Cable Caddy

  • Mfr # CC-2726WS

  • Zoro # G216299905


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Strap, Wheel
Load Capacity
100 lb
Handle Type
Strap
Features
Easy Setup by Just Placing Cable Caddy on the Floor and Removing the Cotter Pin and Loading the Reel, The Wheels and Strap Make this Compact Caddy Portable and Easy to Move Around Job Sites
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2726WS
Zoro #
G216299905
UPC #
810053359822
Country of Origin
China

Dimensions

Overall Height
28 in
Spindle Dia.
5/8 in
Overall Width
26 in
Reel Dia.
20 in

Details

Includes
Strap, Wheel
Load Capacity
100 lb
Handle Type
Strap
Item
Cable Caddy
Features
Easy Setup by Just Placing Cable Caddy on the Floor and Removing the Cotter Pin and Loading the Reel, The Wheels and Strap Make this Compact Caddy Portable and Easy to Move Around Job Sites
Assembled/Unassembled
Unassembled
Material
Steel

Description

Cable Caddy, Handle Type Strap, Load Capacity 100 lb, Material Steel, Overall Height 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.