
Cable Comb Organizing Tool Set - CAT 5e, 6, 7
Mfr # CCB-2534
Zoro # G410832502
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Color
Multiple
Length
3.225 in.
Width
5.325 in.
Material
Plastic
Application
Combing Networking Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCB-2534
Zoro #
G410832502
UPC #
810053359570
Country of Origin
China
Dimensions
Length
3.225 in.
Width
5.325 in.
Depth
5.25 in.
Details
Color
Multiple
Material
Plastic
Application
Combing Networking Cables
Description
Orange hub is compatible with any cables or wires up to 1/4” (6.35 mm) in diameter, such as: Coaxial (not RG6 Quad), Plenum, Control, CAT5/5E/6 Network, Speaker, and Alarm Cables and Wires
- •Green hub is compatible with any cables or wires up to 0.36" (9.14 mm) in diameter, such as: Coaxial (not RG6 Quad), Plenum, Control, CAT5/5e/6/6A/7 Network, Speaker, and Alarm Cables and Wires
- •Holds up to 24 cables
- •Unique design allows individual cables to be loaded into the orange/green inner hub at any point during use without the need to find and thread the cable ends
- •Cables can also be removed at any point during use by sliding the blue outer collar back and removing them through the large opening of the collar
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.