Zoro Homepage

Cable Cutter, 8" L, Shear Cut Action

  • Mfr # WRC-14

  • Zoro # G6559091


product price: $35.69
/ea

Key Features

Overall Length
8 in
Cutting Action
Shear
Primary Application
Wire Rope, Spring Wire, Cuts Aluminum and Copper Cables
Features
Ergonomic, Locking Latch Keeps the Tool Closed When not in Use, Made of Chrome Vanadium Steel and Heat-Treated for Maximum Strength and Durability, Precision Ground Cutting Blades for Easier Cutting, Volute Spring for Easy Opening and Closing of the Tool
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-14
Zoro #
G6559091
UPC #
811490019287
Country of Origin
China

Dimensions

Overall Length
8 in
For Maximum Diameter Data Cable
3/16 in
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Wire Thickness
1/4 in (Cable), 3/16 in (Aluminum), 6 mm (Hard Wire Rope)
For Maximum Diameter Aluminum Electric Cable
3/16 in
For Maximum Diameter Copper Electrical Cable
3/16 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Wire Rope, Spring Wire, Cuts Aluminum and Copper Cables
Features
Ergonomic, Locking Latch Keeps the Tool Closed When not in Use, Made of Chrome Vanadium Steel and Heat-Treated for Maximum Strength and Durability, Precision Ground Cutting Blades for Easier Cutting, Volute Spring for Easy Opening and Closing of the Tool
Handle Type
Cushion Grip
Cutting Capacity Aluminum
3/16 in
Cutting Capacity Communication Cable
1/4 in
Cutting Capacity Copper
3/16 in
Cutting Capacity Soft Steel
1/4 in
Handle Design
Plastic Coated, Cushion Grip
Cutting Capacity Wire Rope
1/4 in
Cutting Capacity Rebar
Not Rated
Material
Chrome Vanadium Steel
Cutting Capacity ACSR
Not Designed
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Weight
0.8 lb
Grip Material
Rubber
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter
Insulated
No
For Wire/Cable Type
Wire Rope
Handle Color
Blue
Includes Cushioned Grip
Yes
Material Application
Aluminum, Copper
Handle Style
Ergonomic
Jaw Finish
Chrome

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Ergonomic, Locking Latch Keeps the Tool Closed When not in Use, Made of Chrome Vanadium Steel and Heat-Treated for Maximum Strength and Durability, Precision Ground Cutting Blades for Easier Cutting, Volute Spring for Easy Opening and Closing of the Tool, For Maximum Diameter ACSR Conductor Not Rated, For Maximum Wire Thickness 1/4 in (Cable), 3/16 in (Aluminum), 6 mm (Hard Wire Rope)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.