Zoro Homepage

Cable Cutter, 9" L, Shear Cut Action

  • Mfr # JIC-63020

  • Zoro # G6523312


product price: $32.29
/ea

Key Features

Overall Length
9 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Curved jaw to provide superior holding for a cleaner and more concentric cut, Ergonomically design, Shear-type jaw for easily cutting through up to 100-pair 24 AWG cable, Unique locking mechanism allows simple unlocking of handles by pressing them together
Handle Design
Plastic Coated, Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-63020
Zoro #
G6523312
UPC #
811490018983
Country of Origin
China

Dimensions

Overall Length
9 in
Jaw Length
1 in
For Maximum Wire Thickness
24 AWG
For Maximum Diameter ACSR Conductor
24 AWG

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Curved jaw to provide superior holding for a cleaner and more concentric cut, Ergonomically design, Shear-type jaw for easily cutting through up to 100-pair 24 AWG cable, Unique locking mechanism allows simple unlocking of handles by pressing them together
Handle Design
Plastic Coated, Cushion Grip
Cutting Capacity Soft Steel
Not Rated
Cutting Capacity ACSR
Not Designed
Cutting Capacity Wire Rope
Not Rated
Cutting Capacity Copper
Not Designed
Cutting Capacity Aluminum
Not Designed
Cutting Capacity Communication Cable
1-1/8 in
Cutting Capacity Rebar
Not Rated
Material Application
Aluminum, Copper
Jaw Material
Chrome Vanadium Steel
Handle Color
Red
Weight
1 lb
Handle Style
Ergonomic
Jaw Finish
Chrome

Description

The JIC-63020 Cable Cutter from Jonard Tools is a shear cut cable cutter that has a unique lock feature. The tool has a lock with a unique feature where the lock is released by squeezing the handles together. It cuts aluminum and copper cables, making it ideal for various jobs around the house or in the office. With an overall length of 9 in., this product can handle cutting capacity communication cable of 1-1/8 in. The JIC-63020 Cable Cutter is easy to use and durable enough to meet your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.