Zoro Homepage

Cable Sewing Needle, Alum, 5-3/4 In L, Red

  • Mfr # JIC-287

  • Zoro # G4543831


product price: $21.49
/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
5 3/4 in
Handle Color
Red
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-287
Zoro #
G4543831
UPC #
811490011762
Country of Origin
China

Dimensions

Length (In.)
5 3/4 in
Tool Length
5 3/4 in
Loop Length
6 in

Details

Item
Cable Sewing Needle
Number of Pieces
1
Material
Aluminum
Handle Color
Red
Handle Material
Aluminum
Features
Curved Notched Sewing Needle
Application
Pulling Wire Through Terminal Blocks, Harnessing Or Lace Multiple Lead Bundles
Product Type
Cable Sewing Needle
Insulated
No
Body Material
Steel
End Style
Formed Hook
Tool Weight
0.135 lb
Replaceable Needle
Yes

Description

Cable Sewing Needle, Product Type Cable Sewing Needle, End Style Formed Hook, Loop Length 6 in, Body Material Steel, Tool Length 5 3/4 in, Insulated No, Replaceable Needle Yes, Handle Color Red, Handle Material Aluminum, Tool Weight 0.135 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.