Zoro Homepage

Cable Sheath Stripper & Ring Tool

  • Mfr # JIC-4366

  • Zoro # G2624894


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/2 in
Features
Blade Guard, L-Shaped Hardened Steel Guide
Handle Type
Cushion Grip
Adjustable
Manual
Functions
Strip/Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-4366
Zoro #
G2624894
UPC #
811490011922
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Minimum Wire/Cable Diameter
3/16 in
Maximum Wire/Cable Diameter
1/2 in
For Outer Insulation Thickness
3/100 in

Details

Item
Cable Sheath Stripper and Ring Tool
Features
Blade Guard, L-Shaped Hardened Steel Guide
Handle Type
Cushion Grip
Adjustable
Manual
Functions
Strip/Crimp
Includes
One Spare Ringing, One Spare Slitting Blade
Insulated
No
Cable Type
Various Cables
Tether Capable
Tether Capable
Handle Material
Plastic
Capacity
1/8 in to 3/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Stranded Wire
0.5 in
Tether Ready
No
Stripping Capacity- Stranded Wire
0.5 in
Adjustment Mechanism
Manual
Weight
0.23 lb
For Insulation Material
Plastic, Rubber
Minimum Stripping Capacity - Solid Wire
0.5 in
Tool Functions
Cut
Body Material
Plastic
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
0.5 in
Stripping Capacity- Cable
3/16 to 1/2 in
Cutting Capacities
1/8 to 3/8 in
Stripping Capacity - Solid Wire
0.5 in
Handle Style
Standard
Application
Slitting
For Wire/Cable Type
Various Cables
Type
Cable Slitters
Maximum Stripping Capacity - Solid Wire
0.5 in

Description

The JIC-4366 Cable Sheath Stripper and Ring Tool is the tool you need to cut, strip, and crimp various cables. The 1/8 in to 3/8 in capacity makes this tool versatile enough for any task. It has a plastic handle with cushion grip for comfortable use. This wire cutter's overall length is 5 1/2 in., while its handle material is plastic. You can tether it to your other tools or use it as a standard tool. When you need to cut, strip, and crimp wires quickly and efficiently, rely on the JIC-4366 Cable Sheath Stripper and Ring Tool from Jonard Tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.