Zoro Homepage

Cable Stripper, 6 to 28mm

  • Mfr # CST-28

  • Zoro # G610833392


product price: $64.95
/ea

Key Features

Overall Length
4 in.
Material
Polymer
Primary Crimping Application
Stripping fiber optic cable
Jaw Depth
1.42 in.
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-28
Zoro #
G610833392
UPC #
810053352045
Country of Origin
China

Dimensions

Overall Length
4 in.
Jaw Depth
1.42 in.
Width
7.125 in.

Details

Material
Polymer
Primary Crimping Application
Stripping fiber optic cable
Handle Color
Black
Tool Weight
0.264

Description

Specially designed blade automatically adjusts from ringing to slitting


  • •Blade height can be adjusted for precision stripping from 0 - 3 mm
  • •High polymer construction for long life and durability
  • •Compact design is perfect for on-the-go use
  • •Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.