Zoro Homepage

Cable Stripper Blade

  • Mfr # CST-7915

  • Zoro # G1387662


product price: $17.99
/ea

Key Features

Impact Rated
No
Material
High Carbon Steel
Overall Length
2 in
For Use With
Round Cable Strip and Ring Tools
For Use With Mfr. Model Number
CST-1900, CST-4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-7915
Zoro #
G1387662
UPC #
811490011984
Country of Origin
United Kingdom

Dimensions

Overall Length
2 in

Details

Item
Cable Stripper Blade
Impact Rated
No
Material
High Carbon Steel
For Use With
Round Cable Strip and Ring Tools
For Use With Mfr. Model Number
CST-1900, CST-4000
Head Material
Steel
Weight
0 lb
Number of Pieces
2
Accessory Type
Replacement Blade
Application
Industrial
Features
Spring-Loaded Design can be Rotated 90 Degrees for Versatile Slitting and can be Adjusted for Multiple Round Cable Sizes
Compatible with Manufacturer Model Number
CST-1900, CST-4000
Compatible with Brand
Jonard Tools
Part Type
Stripper Replacement Blade
Blade Material
Steel
Compatible Grainger Part Number
5TDA7
Compatible Manufacturer Part Number
CST-1900, CST-4000
Compatible Manufacturer Model Number
CST-1900, CST-4000
For Use with Mfr. Model Number
CST-1900 and CST-4000
Compatible with Manufacturer Model No.
CST-1900, CST-4000
Compatible with Mfr. Model No.
CST-1900, CST-4000
Product Type
Replacement Blade
For Use with Mfr Model Number
CST-1900, CST-4000
Compatible Pump Manufacturer Part Number
CST-1900, CST-4000
Compatible Mfr. Model Number
CST-1900, CST-4000

Description

Cable Stripper Blade, Part Type Stripper Replacement Blade, For Use With Round Cable Strip and Ring Tools, Compatible with Grainger Part Number 5TDA7, Compatible with Manufacturer Model Number CST-1900, CST-4000, Blade Material Steel, Features Spring-Loaded Design can be Rotated 90 Degrees for Versatile Slitting and can be Adjusted for Multiple Round Cable Sizes, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.