Zoro Homepage

Cable Tester Tone and Probe Kit

  • Mfr # TETP-901

  • Zoro # G200404650


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Wire Toning and Tracing
For Use With
Alarm Tool Kit, Tk-610 14 Piece Security
Display
LED
Features
Able to Check the Polarity of Many 6P2C/4P2C Telephone Jacks, Adjustable Volume Knob and Headphone Jack Assist in Tracing Wires, Plastic Probe Tip Prevents Accidental Shorts, Provides Talk Power to a Telephone for Testing, Remote Terminator can be Used to Test Network Cables With Ease;, Two Different Musical Tones to Choose From
Includes
TEP-200 Tone Tracing Probe, TET-6 Accessory Kit for Cable Testers and Toners, TET-700BC Cable Tester and Toner with ABN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TETP-901
Zoro #
G200404650
UPC #
810053350065
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.2 Inch
Height
11 Inch
Width
5.8 Inch
Maximum Cable Length
3,280 ft
Battery Size
9V

Details

Item
Tone and Probe Kit
Application
Wire Toning and Tracing
For Use With
Alarm Tool Kit, Tk-610 14 Piece Security
Display
LED
Features
Able to Check the Polarity of Many 6P2C/4P2C Telephone Jacks, Adjustable Volume Knob and Headphone Jack Assist in Tracing Wires, Plastic Probe Tip Prevents Accidental Shorts, Provides Talk Power to a Telephone for Testing, Remote Terminator can be Used to Test Network Cables With Ease;, Two Different Musical Tones to Choose From
Includes
TEP-200 Tone Tracing Probe, TET-6 Accessory Kit for Cable Testers and Toners, TET-700BC Cable Tester and Toner with ABN
Connector Type
ABN, BNC, F-Type, RJ45
Calibration Certificate
Not Included
Line Polarity Indicator
Yes
Data Safe Monitor
No
Standards
CE
Waterproof
No
Product Type
Copper Cable Tester
Max Distance
0.62 mi (1000 m)
Battery type
(2) 9V included
Connectors
(2) ABN (Angled Bed of Nails) clips, (1) RJ45, (1) BNC, (1) F Connector
Maximum Impedance Measured
75 ohm
Compatible Cable Type
Coax
Number of Batteries Required
1
CAT Safety Rating
CAT I
Display Screen Type
LED
Wire Mapping Detections
Shorts
Alert Type
Sound
Data Logger
No
Includes Batteries
Yes
Adapters Included
ABN, BNC, F-Type, RJ45
Testing Functions
Tone Detection, Tone Generation, Wire Mapping
IP Rating
IP40

Description

Tone and Probe Kit, CAT Safety Rating CAT I, Testing Functions Tone Detection, Tone Generation, Wire Mapping, Adapters Included ABN, BNC, F-Type, RJ45, Connector Type ABN, BNC, F-Type, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Alarm Tool Kit, Tk-610 14 Piece Security, Includes TEP-200 Tone Tracing Probe, TET-6 Accessory Kit for Cable Testers and Toners, TET-700BC Cable Tester and Toner with ABN, Maximum Cable Length 3,280 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.