Zoro Homepage

Cable Tie Gun

  • Mfr # CTG-1000

  • Zoro # G709984738


product price: $35.59
/ea

Key Features

Cable Tie Width
10.2 in.
Basic Material - Cable Tie Tool
Metal
Tool Length
6 in
Handle Type
Ergonomic
Color
Black & Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTG-1000
Zoro #
G709984738
UPC #
810053352106
Country of Origin
Taiwan, Province of China

Dimensions

Cable Tie Width
10.2 in.
Tool Length
6 in
Length
5.9 in.
Maximum Cable Tie Width
0.1875 in
Minimum Cable Tie Width
0 in

Details

Basic Material - Cable Tie Tool
Metal
Handle Type
Ergonomic
Color
Black & Blue
Item
Cable Tie Gun
For Use With
Standard and Heavy-Duty Cable Ties
Series
CTG
Body Color
Black/Blue
Tool Style
Cable Tie Tensioning Gun
Body Material
Metal
Includes Tie Cutter
Yes
Tension Adjustment Method
Pre-Set Steps
Tool Weight
0.67 lb

Description

Cable Tie Gun, Maximum Cable Tie Width 0.1875 in, Minimum Cable Tie Width 0 in, Tool Style Cable Tie Tensioning Gun, Tool Length 6 in, Includes Tie Cutter Yes, Body Color Black/Blue, Body Material Metal, For Use With Standard and Heavy-Duty Cable Ties, Handle Type Ergonomic, Series CTG, Tension Adjustment Method Pre-Set Steps, Tool Weight 0.67 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.