Zoro Homepage

Cable Tie Holder

  • Mfr # CTH-15

  • Zoro # G616555755


product price: $11.19
/ea
Sold in multiples of 200 for $2,238.00

Key Features

For Maximum Tool Length
24 in
Primary Application
Electrician
Interior Width
1 1/2 in
Attachment Type
Clip
Features
Compatible with Plastic, Heavy Duty, Metal, and other Zip Ties from 4 in to 24 in Length, Glow-in-the-Dark, Rubber Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-15
Zoro #
G616555755
UPC #
810132436413
Country of Origin
China

Dimensions

For Maximum Tool Length
24 in
Interior Width
1 1/2 in
Overall Height
5 in

Details

Primary Application
Electrician
Attachment Type
Clip
Features
Compatible with Plastic, Heavy Duty, Metal, and other Zip Ties from 4 in to 24 in Length, Glow-in-the-Dark, Rubber Ring
Material
Plastic
For Tool Type
Cable Ties
Item
Cable Tie Holder

Description

Cable Tie Holder, Attachment Type Clip, Features Compatible with Plastic, Heavy Duty, Metal, and other Zip Ties from 4 in to 24 in Length, Glow-in-the-Dark, Rubber Ring, For Maximum Tool Length 24 in, Material Plastic, Overall Height 5 in, Primary Application Electrician, Style Cable Tie Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.