Zoro Homepage

Can Wrench, Ergonomic, Plastic

  • Mfr # M-216C/EX

  • Zoro # G1566704


product price: $15.95
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Material
Plastic
Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-216C/EX
Zoro #
G1566704
UPC #
811490011359
Country of Origin
China

Dimensions

Length (In.)
7 in
Overall Length
7"
Hex Size
3/8 in, 7/16 in
Tool Length
7 in

Details

Item
Can Wrench
Number of Pieces
1
SAE or Metric
SAE
Features
Material
Plastic
Type
Ergonomic
Sub-Category
Ergonomic Can Wrench
Handle Material
Plastic
Handle Color
Orange
Tool Weight
0.25 lb
Number of Points
6-Point
Product Type
Ergonomic Can Wrench
Key Shape
Hex
Compatible Lock Type
7/8 in Hex

Description

Can Wrench, Tool Length 7 in, Number of Points 6-Point, Hex Size 3/8 in, 7/16 in, Compatible Lock Type 7/8 in Hex, Key Shape Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.