Zoro Homepage

Can Wrench, Size 11/16 In., Plastic

  • Mfr # M-216C/RX

  • Zoro # G2399783


product price: $15.89
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Thin-Walled Sockets Access Tight Spaces such as Locking Devices on Terminals and Cabinets
Length (In.)
7 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-216C/RX
Zoro #
G2399783
UPC #
811490011366
Country of Origin
China

Dimensions

Length (In.)
7 in
Overall Length
7"
Tool Length
7 in
Hex Size
3/8 in, 7/16 in

Details

Item
Can Wrench
Number of Pieces
1
SAE or Metric
SAE
Features
Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Thin-Walled Sockets Access Tight Spaces such as Locking Devices on Terminals and Cabinets
Material
Plastic
Sub-Category
Can Wrench
Handle Material
Plastic
Handle Color
Orange
Compatible Lock Type
Hex Security Screws
Shaft Material
Steel
Key Shape
Hex
Number of Points
6-Point
Tool Weight
0.21 lb
Product Type
Standard Can Wrench

Description

Can Wrench, Tool Length 7 in, Number of Points 6-Point, Hex Size 3/8 in, 7/16 in, Compatible Lock Type Hex Security Screws, Key Shape Hex, Features Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Thin-Walled Sockets Access Tight Spaces such as Locking Devices on Terminals and Cabinets, Handle Color Orange, Handle Material Plastic, Product Type Standard Can Wrench, Shaft Material Steel, Tool Weight 0.21 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.