Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Spring Hook, Steel, 7 In, PK5

  • Mfr # M-145/5

  • Zoro # G1705435


product price: $60.69
/pk 5, $12.14/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Length (In.)
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-145/5
Zoro #
G1705435
UPC #
811490014282
Country of Origin
Pakistan

Dimensions

Length (In.)
7
Tool Length
7 in
Overall Length (In.)
7 in
Overall Length
7 in

Details

Item
Captive Spring Hook Set
Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Material
Steel
Tip Shape
Hook
Includes
(5) Captive Spring Hooks
Finish
Nickel Plated
Body Material
Steel
Tip Type
Captive Hook
Product Type
Spring Hook
Tool Weight
0.018 lb
Tip Material
Steel

Description

Captive Spring Hook Set, Number of Pieces 5, Overall Length 7 in, Tip Material Steel, Features -, Finish Nickel Plated, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.