Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATV Female Splice Adapters, 2PK

  • Mfr # RG-F81

  • Zoro # G610832494


product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90

Key Features

Connector Application
Coaxial cable
Color
Silver
Width
4.33 in.
Material
Nickel
Depth
3.15 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-F81
Zoro #
G610832494
UPC #
810053351703
Country of Origin
China

Dimensions

Width
4.33 in.
Depth
3.15 in.
Length
0.91 in.

Details

Connector Application
Coaxial cable
Color
Silver
Material
Nickel

Description

For performance up to 3.0 GHz


  • •Gold-plated contacts for maximum performance
  • •For use with male RG6, RG6 Quad Shield, RG59, RG59 Quad Shield CATV F connectors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.