Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DigitalClampMeter, Average, 999.9A, 1500VAC

  • Mfr # ACM-1500DC

  • Zoro # G516246050


product price: $789.99
/ea
Sold in multiples of 5 for $3,949.95
Free Shipping & Returns

Key Features

Parameters Measured
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, DC Power, Diode, Flex Current Sensor, INRUSH Current, LPF Voltage/Current, Peak Current, Resistance, Temperature
Basic DC Current Accuracy
+/-2%+5 DCA
Special Features
Elevate your High Voltage DC Work with the Jonard ACM-1500DC Cat III 1500 V True-RMS Clamp Meter, Jaw Opening is Perfect for Cables, such as Solar Cables, Whose Conductors are a Maximum of 1.38" (35 mm) in Diameter, Test Results can be Saved onto Onboard Storage and can be Transferred via Bluetooth, This Versatile Device is Tailor-Made for Professionals Working in Solar Arrays, Wind Power Farms, Electric Railways, Data Centers, and Uninterruptible Power Supplies
Standards
EN 61010-031
Auto Ranging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM-1500DC
Zoro #
G516246050
UPC #
810132435454
Country of Origin
China

Dimensions

Maximum Conductor Size
1.38 in
Manufacturers Warranty Length
Limited
Battery Size
AA
Overall Width
5.2 in
Overall Height
12.3 in

Details

Parameters Measured
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, DC Power, Diode, Flex Current Sensor, INRUSH Current, LPF Voltage/Current, Peak Current, Resistance, Temperature
Basic DC Current Accuracy
+/-2%+5 DCA
Special Features
Elevate your High Voltage DC Work with the Jonard ACM-1500DC Cat III 1500 V True-RMS Clamp Meter, Jaw Opening is Perfect for Cables, such as Solar Cables, Whose Conductors are a Maximum of 1.38" (35 mm) in Diameter, Test Results can be Saved onto Onboard Storage and can be Transferred via Bluetooth, This Versatile Device is Tailor-Made for Professionals Working in Solar Arrays, Wind Power Farms, Electric Railways, Data Centers, and Uninterruptible Power Supplies
Standards
EN 61010-031
Auto Ranging
Yes
Dustproof
Yes
Jaw Opening
1.3 in
Inrush Current Measurable
Yes
Battery Voltage
1.5V
Maximum AC Voltage Measurement
1,500 V
Capacitance Measurement Accuracy
+/-1%+5
Resistance Measurement Accuracy
+/-1%+5
Jaw Style
Clamp On
Maximum DC Current Measurement
999.9 A
AC Response Calculation
Average
Safety Rating
CAT III 1500V, CAT IV 600V, Class 2
Minimum DC Voltage Measurement
999.9 mV
Maximum Storage Temperature
60 Degrees C
Maximum Resistance Measurement
99.999 megaohm
Maximum Capacitance Measurement
0.1 uF
Basic DC Voltage Accuracy
+/-1%+5 DCV
DC Voltage Measurement Resolution
0.1 mV
Basic AC Current Accuracy
+/-2%+5; +/-2.5%+5 ACA; +/-2.5%+9 ACA_LPF
Minimum Operating Temperature
40 Degrees C
Minimum Storage Temperature
-20 Degrees C
Minimum AC Voltage Measurement
999.9 V
Waterproof
Yes
Instrument Counts
9,999
Min-Max-Avg Button Included
Yes
IP Rating
IP65
Bluetooth Compatible
Yes
Basic AC Voltage Accuracy
+/-1%+5 ACV; +/-2%+9 ACV-LPF
DC Current Measurement Resolution
0.1 A
Auto Power Off
Yes
Data Hold
Yes
Digital/Analog
Digital
Batteries Included
Yes
Display Type
LCD
Maximum AC Current Measurement
999.9 A
Item
Clamp Meter
Minimum Resistance Measurement
999.9 ohm
Battery Access
Yes
Maximum DC Voltage Measurement
2,500 V

Description

Digital Clamp Meter, Safety Rating CAT III 1500V, CAT IV 600V, Class 2, AC Response Calculation Average, Maximum AC Current Measurement 999.9 A, Maximum AC Voltage Measurement 1,500 V, Maximum DC Current Measurement 999.9 A, Maximum DC Voltage Measurement 2,500 V, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, Active Power, DC Voltage, Diode, Inrush Current, Low Pass Filter, Resistance, Temperature, Intrinsically Safe No, Dustproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.