Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Setter, Steel, Set/Remove, 6 3/4 In

  • Mfr # CS-1022

  • Zoro # G2983784


product price: $20.95
/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Color
Nickel Plated
Length (In.)
6-3/4
Material
Steel
Tip Shape
Set and Remove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-1022
Zoro #
G2983784
UPC #
811490013865
Country of Origin
China

Dimensions

Length (In.)
6-3/4
Tool Width
1/4 in
Tool Length
6 3/4 in
Minimum Clip Thickness
1/32 in
Minimum Clip Diameter
5/32 in
Maximum Clip Thickness
93/1000 in
Maximum Clip Diameter
3 in

Details

Item
Clip Setter
Application
Adjustment, Alignment, Burnishers
Color
Nickel Plated
Material
Steel
Tip Shape
Set and Remove
Product Type
E and C Clip Setter
Finish
Nickel Plated
Tool Weight
0.033 lb
Body Material
Steel

Description

Clip Setter, Product Type E and C Clip Setter, Application Adjustment, Alignment, Burnishers, Maximum Clip Diameter 3 in, Maximum Clip Thickness 93/1000 in, Minimum Clip Diameter 5/32 in, Minimum Clip Thickness 1/32 in, Tool Length 6 3/4 in, Body Material Steel, Finish Nickel Plated, Includes -, Number of Pieces -, Tool Width 1/4 in, Tool Weight 0.033 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.