Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coax Stb End Strppr, Sprng Rtrn, 10mm/10mm

  • Mfr # CSS-5110

  • Zoro # G7314443


product price: $31.29
/ea

Key Features

Capacity
RG6, RG59
Handle Type
Spring Return
Number of Pieces
1
Application
Cable Stripping
Features
Easy to Use, Insert Cable, Rotate like a Screwdriver and Remove, Blade Cartridges are Easily Changed and Replaced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-5110
Zoro #
G7314443
UPC #
811490019591
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4"

Details

Item
Coax Stb End Strppr,Sprng Rtrn,10mm/10mm
Capacity
RG6, RG59
Handle Type
Spring Return
Number of Pieces
1
Application
Cable Stripping
Features
Easy to Use, Insert Cable, Rotate like a Screwdriver and Remove, Blade Cartridges are Easily Changed and Replaced
Primary Crimping Application
Coax

Description

Coax Stb End Strppr,Sprng Rtrn,10mm/10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.