Zoro Homepage

Coax Stub End Stripper (9Mm/7Mm)

  • Mfr # CSS-5097

  • Zoro # G2236574


product price: $31.29
/ea

Key Features

Overall Length
1.5 Inch
Cable Type
COAX
Cable Size
RG59 and RG6
Width
3.75 Inch
Height
8.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-5097
Zoro #
G2236574
UPC #
811490019270
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 Inch
Cable Size
RG59 and RG6
Width
3.75 Inch
Height
8.5 Inch
Strip Length
Exposes 9 mm braid and 7 mm center conductor

Details

Cable Type
COAX

Description

The CSS-5097 is a coaxial cable stripper specifically designed to strip the stub end of a coax cable in a wall outlet, exposing 9 mm of braid and 7 mm of the center conductor, which eliminates the need to run new cable. This coaxial cable stripper features the following:Easy to use: Simply insert cable, rotate like a screwdriver, and remove to strip Will not cut or damage the braid or score the center conductor High carbon steel blades last for over 5,000 strips on each side Hook and loop strip on bottom of tool is used to fold back braid on cable after being stripped Can be used with other blade cartridges, such as the CSS-105/110/120/125/130/135 Replacement cartridge for this tool is: CSS-115Blade Replacement Instructions:To replace blade cartridge: open jaws and push upwards on the front of the blade cartridge. Cartridge will lift out. To install new blade cartridge: insert cartridge into tool and close jaws. Give the jaws a squeeze to insure the blade locks into place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.