This item is Discontinued.

This item is Discontinued.
Coiltite Bit W/ Deeper Mod. Slot (Discontinued)
Mfr #
WB3032MIL
Zoro #
G9473811
UPC # 811490013452
Country of Origin China
Category Wire Wrap Tool Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WB3032MIL
Zoro #
G9473811
UPC #
811490013452
Country of Origin
China
Dimensions
Max. Insulation Dia. (In.)
0.027 in
Effective Radius (In.)
0.064 in
Terminal Hole Diameter
0.04 in
Terminal Hole Depth
0.75 in
Wrap Post Size
0.025 in
Details
Type
Modified
Wire Gauge
30 to 32 AWG
Min. Terminal Diagonal (In.)
0.034 in
Max. Terminal Diagonal (In.)
0.038 in
Description
Fully compatible with any make or model of wire wrapping tools, this 3" modified wire wrapping bit is perfect for wrapping 30 AWG wire around binding posts when used in conjunction with a wire wrapping tool. Provides one and a half turns of insulation per wire wrap, increasing the mechanical stability the wrap Recommended for use on 0.025" (0.63 mm) square terminals with 0.100" (2.54 mm) center-to-center of the pins Compatible Wrap Sleeve Part #: P3032 and P3032INS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.