Zoro Homepage

Coiltite Bit

  • Mfr # WB24DH

  • Zoro # G9473507


product price: $71.39
/ea

Key Features

Type
Modified
Wire Gauge
24 AWG
Max. Insulation Dia. (In.)
0.046 in
Max. Terminal Diagonal (In.)
0.073 in
Effective Radius (In.)
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB24DH
Zoro #
G9473507
UPC #
811490013223
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.046 in
Effective Radius (In.)
0.117 in
Terminal Hole Depth
1.75 in
Terminal Hole Diameter
0.075 in
Wrap Post Size
0.045 in

Details

Type
Modified
Wire Gauge
24 AWG
Max. Terminal Diagonal (In.)
0.073 in
Min. Terminal Diagonal (In.)
0.054 in

Description

Fully compatible with any make or model of wire wrapping tools, this 3" modified wire wrapping bit is perfect for wrapping 24 AWG wire around binding posts when used in conjunction with a wire wrapping tool.Provides one and a half turns of insulation per wire wrap, increasing the mechanical stability the wrapRecommended for use on 0.025" (0.63 mm) square terminals with 0.100" (2.54 mm) center-to-center of the pinsCompatible Wrap Sleeve Part #: P2224 and P2224INS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.