Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 7/16in Size

  • Mfr # CW-716

  • Zoro # G3735916


product price: $9.95
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
7/16 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-716
Zoro #
G3735916
UPC #
811490011168
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Head Size
7/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Insulated
No
Anti-Slip Design
No
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Features
Angle Offset to Ease Access in Confined Areas
Weight
0.174 lb
Box End Type
12-Point Box End
Handle Color
Silver
Tether Style
Not Tether Capable
Min. Arc Swing
1.7 Degrees
Opening Type
Square
Nonsparking
No
Ratcheting
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Head Type
Offset
Non-Magnetic
Yes
Measurement Type
SAE

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.