Zoro Homepage

Communications Tool Kit, 14 pcs.

  • Mfr # TK-610

  • Zoro # G7781046


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Includes
(1)Mfr. No. SD-61; (1)Mfr. No. FL-2000; (1)Mfr. No. PT-300; (1)Mfr. No. JIC-2288; (1)Mfr. No. JIC-22148; (1)Mfr. No. TETP-900; (1)Mfr. No. CT-200; (1)Mfr. No. UC-864; (1)Mfr. No. CST-1i; (1)Mfr. No. JIC-1626; (1)Mfr. No. EPD-91461; (1)Mfr. No. VT-1000; (1)Mfr. No. UST-125; (1)Mfr. No. H-90
SAE or Metric
SAE
Features
Designed Specifically for The Security and Alarm Industry
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-610
Zoro #
G7781046
UPC #
811490017429
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Communications Tool Kit
Number of Pieces
13
Includes
(1)Mfr. No. SD-61; (1)Mfr. No. FL-2000; (1)Mfr. No. PT-300; (1)Mfr. No. JIC-2288; (1)Mfr. No. JIC-22148; (1)Mfr. No. TETP-900; (1)Mfr. No. CT-200; (1)Mfr. No. UC-864; (1)Mfr. No. CST-1i; (1)Mfr. No. JIC-1626; (1)Mfr. No. EPD-91461; (1)Mfr. No. VT-1000; (1)Mfr. No. UST-125; (1)Mfr. No. H-90
SAE or Metric
SAE
Features
Designed Specifically for The Security and Alarm Industry
Tool Kit Product Grouping
Tool Kits
Number of Lights
1
Number of Pliers
2
Number of Electrical and Telecomm Tools
7
Tool Storage Included
Yes
Insulated / Uninsulated
Uninsulated
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
Lights Included
LED Flashlight with Zoom Lens
Electrical and Telecomm Tools Included
Coax Stripper for RG59/6 and 7/11 with Cable Stop, Cyclops Wire Stripper, Multi-Function Cable Tester Tone and Probe Kit, Pocket Continuity Tester and Toner, Punchdown Tool with 110 and 66 Blades, Voltage Detector, Wire Stripper 16 to 26 AWG
Pliers Included
Long-Nose Pliers
Number of Screwdrivers
1
Tool Storage Type Included
Pouch
Sub-Category
Telecomm Service
Screwdrivers Included
Mfr. No. SD-61 6-in-1
Nonsparking
No
Number of Miscellaneous Tools
1
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
(1) Flashlight
Number of Cutting Tools
0
Cutting Tools Included
None
Number of Wrenches
0
Inspection and Retrieving Tools Included
None
Wrenches Included
None
Measurement Type
SAE
Voltage Rating
1,000 V AC
Insulated
Uninsulated
Foam Inserts Included
No
Number of HVAC Tools
0
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Plumbing Tools
0
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver
Tool Storage Type
Tool Bag
Number of Screwdrivers, Keys, and Bits
1
Number of Sockets, Drive Tools, and Accessories
0
Abrasives and Finishing Tools Included
None
HVAC Tools Included
None
Number of Putty Knives and Scrapers
0
Electrical and Telecom Tools Included
(1) Coax Compression Tool, (1) Multimeter, (1) Punchdown Tool, (1) Voltage Detector, (1) Voltage Sensor, (2) Cable Strippers, (2) Wire Strippers
Non-Sparking
No
Compatible Tool Storage Manufacturer Model Number
H-90
Striking and Struck Tools Included
None
Number of Electrical and Telecom Tools
9
Number of Measuring and Testing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Striking and Struck Tools
0

Description

Communications Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.