Zoro Homepage

Communications Tool Kit, No. of Pcs. 3

  • Mfr # TK-400

  • Zoro # G3004023


product price: $40.59
/ea

Key Features

Number of Pieces
2
Includes
KN-7 Ergonomic Cable Splicers Knife; ES-1964 Electricians Scissors; H-40 Leather Tool Pouch
SAE or Metric
SAE
Tool Families Included
Cutting Tools
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-400
Zoro #
G3004023
UPC #
811490010697
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Communications Tool Kit
Number of Pieces
2
Includes
KN-7 Ergonomic Cable Splicers Knife; ES-1964 Electricians Scissors; H-40 Leather Tool Pouch
SAE or Metric
SAE
Tool Families Included
Cutting Tools
Nonsparking
No
Tool Storage Included
Yes
Tool Kit Product Grouping
Tool Kits
Tool Storage Type Included
Pouch
Electrical and Telecomm Tools Included
ES-1964 Electricians Scissors, Mfr. No. KN-7 Ergonomic Cable Splicers Knife
Number of Electrical and Telecomm Tools
2
Sub-Category
Telecomm Service
Insulated / Uninsulated
Uninsulated
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Pliers Included
None
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Cutting Tools Included
Scissors
Number of Pliers
0
Number of Miscellaneous Tools
0
Number of Cutting Tools
2
Number of Wrenches
0
Wrenches Included
None
Material
Chrome Vanadium Steel; Cutlery Steel
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Number of Screwdrivers, Keys, and Bits
0
Foam Inserts Included
No
Number of Striking and Struck Tools
0
Non-Sparking
No
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None
Number of Measuring and Testing Tools
0
Screwdrivers, Keys, and Bits Included
None
HVAC Tools Included
None
Striking and Struck Tools Included
None
Tool Storage Type
Tool Pouch
Electrical and Telecom Tools Included
None
Number of Plumbing Tools
0

Description

The JONARD TOOLS TK-400 Communications Tool Kit is a complete set of tools for all your cable network projects. This kit is designed to meet the needs of electrical and telecomm technicians, so you can trust that it will be perfect for your job. The TK-400 has 3 pieces in total. It contains 2 electrical and telecomm tools, including an ergonomic cable splicers knife and electricians scissors. These are made from chrome vanadium steel, while the handle material is cutlery steel. The tool storage type included in this kit is a pouch with belt loop on backside of case. Whether you are working on telecommunications or electrical networks, the JONARD TOOLS TK-400 Communications Tool Kit provides everything you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.