Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Tool Kit, No. of Pcs. 8

  • Mfr # TK-83

  • Zoro # G7511865


product price: $208.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
Compression Tool Short Style - CTF-300; 6-in-1 screwdriver - SD-61; Cable Stripper RG59/6 & RG7/11 with stop - UST-125; LED Flashlight - FL-2000; Pocket Continuity Tester & Toner - PT-300; High Leverage Diagonal Cutter Plier - JIC-2288; Torque Wrench 30 in./lb - TWAF-71630; Molded Pouch with belt clip - H-85.
SAE or Metric
SAE
Features
Designed for Repair and Maintenance of CATV Cable Networks
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK-83
Zoro #
G7511865
UPC #
811490016415
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Communications Tool Kit
Number of Pieces
8
Includes
Compression Tool Short Style - CTF-300; 6-in-1 screwdriver - SD-61; Cable Stripper RG59/6 & RG7/11 with stop - UST-125; LED Flashlight - FL-2000; Pocket Continuity Tester & Toner - PT-300; High Leverage Diagonal Cutter Plier - JIC-2288; Torque Wrench 30 in./lb - TWAF-71630; Molded Pouch with belt clip - H-85.
SAE or Metric
SAE
Features
Designed for Repair and Maintenance of CATV Cable Networks
Tool Kit Product Grouping
Tool Kits
Nonsparking
No
Pliers Included
Diagonal-Cutting Plier
Number of Wrenches
1
Number of Lights
1
Wrenches Included
Torque Wrenches
Lights Included
Mfr. No. FL-2000 LED Flashlight
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Miscellaneous Tools, Pliers, Wrenches
Insulated / Uninsulated
Uninsulated
Number of Electrical and Telecomm Tools
2
Number of Pliers
1
Number of Screwdrivers
1
Tool Storage Type Included
Pouch
Screwdrivers Included
Mfr. No. SD-61 6-in-1
Sub-Category
Telecomm Service
Tool Storage Included
Yes
Electrical and Telecomm Tools Included
Mfr. No. PT-300 Pocket Continuity Tester and Toner, Mfr. No. UST-125 Cable Stripper RG59/6 and RG7/11 with Stop
Number of Miscellaneous Tools
1
Number of Cutting Tools
0
Miscellaneous Tools Included
Flashlight
Cutting Tools Included
None
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Material
Plastic
Insulated
Uninsulated
Measurement Type
SAE
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Number of Electrical and Telecom Tools
0
Tool Storage Type
Tool Pouch
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Number of Measuring and Testing Tools
0
Compatible Tool Storage Manufacturer Model Number
H-85
Number of Plumbing Tools
0
Non-Sparking
No
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0

Description

Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included Diagonal-Cutting Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Torque Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Flashlight, Number of Pliers 1, Number of Wrenches 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.