
Compact Cable Slit & Ring Tool, 0.125 - 0.250
Mfr # CSR-250
Zoro # G810833390
product price: $34.45
/eaKey Features
Overall Length
2.565 in.
Material
Plastic
Width
6.375 in.
Jaw Depth
0.67 in.
Primary Crimping Application
Stripping fiber optic cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSR-250
Zoro #
G810833390
UPC #
810053351864
Country of Origin
China
Dimensions
Overall Length
2.565 in.
Width
6.375 in.
Jaw Depth
0.67 in.
Details
Material
Plastic
Primary Crimping Application
Stripping fiber optic cable
Handle Color
Blue
Tool Weight
0.07
Description
Blade depth is easily adjustable, from 0.125" to 0.250" (3.3 mm - 6.4 mm)
- •Spring-loaded handles for easy operation
- •Can be used to slit and ring 1/8" and 7/32" diameter cable as well as fiber, coaxial, and electrical cable of similar size
- •Includes two cutting blades and one rounded blade for slitting without damaging the inner conductors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.