Zoro Homepage

Connector Cleaner, Optical Fiber Cleaning

  • Mfr # FCC-250

  • Zoro # G9191668


product price: $74.59
/ea

Key Features

Application
Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
For Use With
Fiber Optic Cables
Features
Includes
Micro Fiber Cleaning Fabric
Connector Type
FC, SC, ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCC-250
Zoro #
G9191668
UPC #
811490017009
Country of Origin
Japan

Dimensions

Length
1.5 Inch
Width
1.25 Inch
Height
9 Inch
Compatible Ferrule Size
2.5
Tool Length
9 1/2 in

Details

Item
Fiber Connector Cleaner
Application
Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
For Use With
Fiber Optic Cables
Features
Includes
Micro Fiber Cleaning Fabric
Connector Type
FC, SC, ST
Adapter Type
FC, SC, ST Connectors
Product Type
Fiber Connector Cleaner
Operation Type
One-Push
ESD-Safe
Yes
Head Type
Straight
Cleaning Cloth Included
Yes
Tip Style
Rotating
Number of Cleaning Cycles
800
Tip Color
Blue
Fiber Connector
FC, SC, ST
Number of Cleanings
800+
Cleaning Standards
Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180

Description

Fiber Connector Cleaner, Connector Type FC, SC, ST, Tool Length 9 1/2 in, Head Type Straight, Number of Cleaning Cycles 800, Operation Type One-Push, Tip Style Rotating, Compatible Ferrule Size 2.5, Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.