Zoro Homepage

Connector Insertion Tool Kit, 3 Pc

  • Mfr # KA-260

  • Zoro # G3118254


product price: $192.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Material
Stainless Steel
Length (In.)
5 1/2 in
Contact Type
Front Release
Contact Size
12, 16, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA-260
Zoro #
G3118254
UPC #
811490011748
Country of Origin
China

Dimensions

Length (In.)
5 1/2 in
Contact Size
12, 16, 20
Tool Length
5 1/2 in

Details

Item
Connector Insertion Tool Kit
Number of Pieces
3
Material
Stainless Steel
Contact Type
Front Release
Color Code
Yellow, Blue, Red
Application
Contacts Made By Amp, Amphenol, Bendix, Burndy, Cannon, Cinch, Continental, Elco, Flight, Pyle National, Deutsch
Features
Color Coded Handles, Strong, Durable, Stainless Steel Probes
Meets/Exceeds
Mil-C-26482, Mil-C-26501
Includes
A-4598 Insertion Tool Contact Size 20, A-4599 Insertion Tool Contact Size 16, A-4600 Insertion Tool Contact Size 12
Includes Storage Container
Yes
Body Material
Aluminum, Stainless Steel
Product Type
Insertion Tool Kit
Body Color
Blue, Red, Yellow
Container Type
Case
Number of Pins
1
Standards
MIL-C-26482; MIL-C-26501

Description

If you are looking for a tool kit that helps you to install and remove cable connectors, then the Jonard Tools KA-260 Connector Insertion Tool Kit is the ideal choice. It is made of stainless steel for added durability. The connector insertion tool kit comes with three pieces in total. Each piece has a length of 5 1/2 inches and comes in a different color code. They have a front release contact type that makes it easy to insert or remove cables from your equipment. The Jonard Tools KA-260 Connector Insertion Tool Kit will give you all the control you need when working on your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.