Shop JONARD TOOLS

Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3

  • Mfr # KR-260

  • Zoro # G0312837


product price:  $209.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Material
Stainless Steel
Length (In.)
6 in
Contact Type
Front Release
Contact Size
12, 16, 20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR-260
Zoro #
G0312837
UPC #
811490011755
Country of Origin
China

Dimensions

Length (In.)
6 in
Contact Size
12, 16, 20
Tool Length
6 in

Details

Item
Pin Extraction Removal Tool Kit
Number of Pieces
3
Material
Stainless Steel
Contact Type
Front Release
Application
Contacts Made By Amp, Amphenol, Bendix, Burndy, Cannon, Cinch, Continental, Elco, Flight, Pyle National, Deutsch
Color Code
Yellow, Blue, Red
Meets/Exceeds
Mil-C-26482, Mil-C-26502
Includes
R-4601 Removal Tool Contact Size 20, R-4602 Removal Tool Contact Size 16, R-9461 Removal Tool Contact Size 12
Features
Color Coded Handles
Standards
MIL-C-26482; MIL-C-26502
Body Material
Aluminum, Stainless Steel
Number of Pins
1
Includes Storage Container
Yes
Product Type
Removal Tool Kit
Container Type
Case
Body Color
Blue, Red, Yellow

Description

Pin Extraction Removal Tool Kit, Product Type Removal Tool Kit, Number of Pins 1, Tool Length 6 in, Contact Size 12, 16, 20, Number of Pieces 3, Body Color Blue, Red, Yellow, Body Material Aluminum, Stainless Steel, Container Type Case, Features Color Coded Handles, Includes R-4601 Removal Tool Contact Size 20, R-4602 Removal Tool Contact Size 16, R-9461 Removal Tool Contact Size 12, Includes Storage Container Yes, Standards MIL-C-26482; MIL-C-26502

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.