Zoro Homepage

Coring Tool, Coaxial, 6" L, 1/2" Cap.

  • Mfr # HC-50

  • Zoro # G6546948


product price: $113.95
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Features
Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
Handle Material
Aluminum
Insulated
No
Functions
Strip/Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-50
Zoro #
G6546948
UPC #
811490018884
Country of Origin
China

Dimensions

Overall Length
6 in
Maximum Wire/Cable Diameter
1/2 in

Details

Item
Coring Tool
Features
Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
Handle Material
Aluminum
Insulated
No
Functions
Strip/Core
Capacity
1/2 in
Adjustable
No
Cable Type
Coaxial
Tether Capable
Tether Ready
Handle Type
T-Handle
Application
Coring
Tether Style
Tether Ready
Minimum Stripping Capacity - Solid Wire
0.5 in
Cutting Capacities
1/2 in
Stripping Capacity- Stranded Wire
0.5 in
Stripping Capacity - Solid Wire
0.5 in
Adjustment Mechanism
None
Grip Style
Standard Cushion
Body Material
Aluminum
Tether Ready
Yes
Handle Style
Standard
Type
Fiber Optic Cable Strippers
Maximum Stripping Capacity - Stranded Wire
0.5 in
Weight
0.8 lb
Minimum Stripping Capacity - Stranded Wire
0.5 in
For Wire/Cable Type
Fiber Optic Cable
Tool Functions
Core
Blade Material
Carbon Steel
Stripping Capacity- Cable
1/2 in
Maximum Stripping Capacity - Solid Wire
0.5 in

Description

Coring Tool, Stripping Capacity - Solid Wire 0.5 in, Stripping Capacity- Cable 1/2 in, Stripping Capacity- Stranded Wire 0.5 in, Type Fiber Optic Cable Strippers, For Wire/Cable Type Fiber Optic Cable, Cutting Capacities 1/2 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Coring, Blade Material Carbon Steel, Body Material Aluminum, Features Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.