Zoro Homepage

Coring Tool, Coaxial, 6" L, 3/4" Cap.

  • Mfr # HC-75

  • Zoro # G6531030


product price: $113.95
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Features
Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
Handle Material
Aluminum
Functions
Strip/Core
Cable Type
Coaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-75
Zoro #
G6531030
UPC #
811490018891
Country of Origin
China

Dimensions

Overall Length
6 in
Maximum Wire/Cable Diameter
3/4 in

Details

Item
Coring Tool
Features
Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
Handle Material
Aluminum
Functions
Strip/Core
Cable Type
Coaxial
Handle Type
T-Handle
Adjustable
No
Tether Capable
Tether Ready
Capacity
3/4 in
Insulated
No
Application
Coring
Tether Style
Tether Ready
Blade Material
Carbon Steel
Type
Fiber Optic Cable Strippers
Maximum Stripping Capacity - Stranded Wire
0.75 in
Handle Style
Standard
Tether Ready
Yes
Cutting Capacities
3/4 in
Minimum Stripping Capacity - Solid Wire
0.75 in
Maximum Stripping Capacity - Solid Wire
0.75 in
Stripping Capacity- Stranded Wire
0.75 in
For Wire/Cable Type
Fiber Optic Cable
Minimum Stripping Capacity - Stranded Wire
0.75 in
Stripping Capacity- Cable
3/4 in
Weight
0.8 lb
Body Material
Aluminum
Stripping Capacity - Solid Wire
0.75 in
Adjustment Mechanism
None
Grip Style
Standard Cushion

Description

Coring Tool, Stripping Capacity - Solid Wire 0.75 in, Stripping Capacity- Cable 3/4 in, Stripping Capacity- Stranded Wire 0.75 in, Type Fiber Optic Cable Strippers, For Wire/Cable Type Fiber Optic Cable, Cutting Capacities 3/4 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Coring, Blade Material Carbon Steel, Body Material Aluminum, Features Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.