Zoro Homepage

Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L

  • Mfr # JIC-22148

  • Zoro # G3432484


product price: $23.95
/ea

Key Features

Number of Pieces
1
Includes
0.030 in Stripping Hole, Crusher, Cutter
SAE or Metric
SAE
Features
Crusher, 0.031 in Stripping Hole
For Use With
UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping in B in type connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-22148
Zoro #
G3432484
UPC #
811490010710
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Jaw Width
13/16 in
Length
6.9"
Hole Size
0.03 in
Tool Length
6 7/8 in

Details

Item
Crimper
Number of Pieces
1
Includes
0.030 in Stripping Hole, Crusher, Cutter
SAE or Metric
SAE
Features
Crusher, 0.031 in Stripping Hole
For Use With
UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping in B in type connectors
Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Adjustable
Not Adjustable
Max. Crimping Force
Not Rated
Capacity
709 Series Connectors, AMP tel Splice Connectors, Crimping in B in type connectors, UR/UY/UG
Cuts
Yes
Strips
Yes
Handle Type
Dipped
Replacement Die Code
None
Sub-Category
Pliers
Material
Chrome Vanadium Steel
Insulated
Yes
Handle Color
Yellow
Type
5-In-1
Adjustability
Not Adjustable
Minimum Crimping Capacity
22 AWG
Includes Crimping Die
No
Maximum Crimping Capacity
22 AWG
Tool Weight
0.34 lb
Maximum Crimping Force
Not Rated
Includes Wire Stripper
Yes
Grip Material
Plastic
Body Material
Steel
Jaw Opening Type
Spring Return
Includes Wire Cutter
Yes
Replacement Die Part Number
None
Compatible Connector Type
AMP Tel Splices, Crimping in B Type Connectors, UG, UR, UY
Crimper Style
Combo Crimper
Crimping Capacity
22 AWG
Grip Style
Standard Cushion

Description

Crimper, Crimper Style Combo Crimper, Crimping Capacity 22 AWG, Compatible Connector Type AMP Tel Splices, Crimping in B Type Connectors, UG, UR, UY, Maximum Crimping Force Not Rated, Tool Length 6 7/8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated Yes, Adjustability Not Adjustable, Body Material Steel, Grip Material Plastic, Grip Style Standard Cushion, Hole Size 0.03 in, Includes 0.030 in Stripping Hole, Crusher, Cutter, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.