5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # DIABVNOTCH

  • Zoro # G8706117


product price:  $25.95
/ea

Key Features

Overall Length
5 1/8 in
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
V-Notch for Flameproof Insulations on Distributing Frame Wire, W-Notch for Slitting Textile Insulation
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIABVNOTCH
Zoro #
G8706117
UPC #
811490010628
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Jaw Length
3/4 in
Jaw Width
1/2 in
Tip Width
3/32 in
Cutter Length
3/4 in
Jaw Thickness
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
V-Notch for Flameproof Insulations on Distributing Frame Wire, W-Notch for Slitting Textile Insulation
Jaw Bend
0 Degrees
Insulated
No
Nose Type
Oval
Plier Product Group
Pliers
Wire Stripper
No
Tether Capable
Tether Capable
Voltage Rating
Not Rated
ESD Safe
Yes
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Tether Ready
No
Blade Material
Steel
Handle Style
Pistol Grip
Steel Type
Chrome Vanadium Steel
Cut Profile
Flush
Standards
ASME B107.11, ISO 5749
Grip Material
Plastic
Plier Material
Steel
Jaw Opening Type
Manual
Maximum Jaw Opening
1/2 in
Non-Sparking
No
ESD-Safe
Yes
Additional Tool Functions
Wire Stripper
Weight
0.271 lb
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 1/8 in, Maximum Jaw Opening 1/2 in, Jaw Length 3/4 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Stripper, Blade Material Steel, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.