6 1/4 in Diagonal Cutter Uninsulated

  • Mfr # JIC-600

  • Zoro # G9191467


product price:  $26.25
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Induction Hardened Cutting Edge
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-600
Zoro #
G9191467
UPC #
811490017290
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Jaw Length
7/8 in
Jaw Width
3/4 in
Cutter Length
7/8 in
Jaw Thickness
3/8 in

Details

Item
Diagonal Cutters
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Induction Hardened Cutting Edge
Jaw Bend
0 Degrees
Nose Type
Tapered
Insulated
No
Handle Color
Blue
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Stripper
No
Voltage Rating
Not Rated
Plier Product Group
Pliers
ESD Safe
No
Finish
Polished
Weight
0.481 lb
Plier Type
Diagonal Cutting Pliers
Blade Material
Steel
Steel Type
Chrome Vanadium Steel
Grip Material
Plastic
Plier Material
Steel
Handle Style
Pistol Grip
Non-Sparking
No
Standards
ASME B107.11, ISO 5749
Grip Style
Standard Cushion
Tether Ready
No
Head Offset Angle
0 Degrees
Jaw Opening Type
Manual
Maximum Jaw Opening
3/4 in
ESD-Safe
No
Spring Assist Handle
No

Description

Diagonal Cutters, Plier Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Blade Material Steel, Cutter Length 7/8 in, Features Induction Hardened Cutting Edge, Finish Polished, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.