Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Speed Wrench, 7/16 In.

  • Mfr # ASW-716

  • Zoro # G1698532


product price: $15.09
/ea

Key Features

SAE or Metric
SAE
Features
Patented Open-Ended 15 Angled Head; Double-Ended Design
Size
7/16 in
Head Width
1 in
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASW-716
Zoro #
G1698532
UPC #
811490010680
Country of Origin
China

Dimensions

Size
7/16 in
Head Width
1 in
Overall Length
6 1/2 in
Head Thickness
1/4 in
Wrench Length Style
Standard
Overall Width
1 in
Head Size
7/16 in

Details

Item
Double End Speed Wrench
SAE or Metric
SAE
Features
Patented Open-Ended 15 Angled Head; Double-Ended Design
Finish
Chrome
Head Angle
15 Degrees
Material
Alloy Steel
Sub-Category
Wrench
Nonsparking
No
Standards
NEMA
Wrench Shape
S-Shaped
Head Offset Angle
15 Degrees
Insulated
No
Handle Color
Silver
Corrosion Resistant
Yes
Tether Style
Tether Capable
Opening Type
Speed Style
Wrench Product Grouping
Wrenches
Weight
0.239 lb
Reversing
No
Measurement Type
Metric
Head Type
Offset
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Handle Type
One Piece
Single End/Double End
Double End

Description

Double End Speed Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Double End, Speed Style, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.