Zoro Homepage

Double End Speed Wrench, 9/16 In.

  • Mfr # ASW-916

  • Zoro # G2181121


product price: $14.59
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
9/16 in Size, 15 Degrees Head Angle, 1/4 in Head Thickness, 1-1/8 in Head Width, 15 in Offset
Length (In.)
6 1/2 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASW-916
Zoro #
G2181121
UPC #
811490011205
Country of Origin
China

Dimensions

Length (In.)
6 1/2 in
Overall Length
7 1/2 in
Head Size
9/16 in
Head Thickness
1/4 in
Overall Width
1 13/64 in
Wrench Length Style
Standard

Details

Item
Double End Speed Wrench
Number of Pieces
1
SAE or Metric
SAE
Features
9/16 in Size, 15 Degrees Head Angle, 1/4 in Head Thickness, 1-1/8 in Head Width, 15 in Offset
Material
Alloy Steel
Nonsparking
No
Sub-Category
Wrench
Standards
NEMA
Single End/Double End
Double End
Corrosion Resistant
Yes
Tether Style
Tether Capable
Weight
0.28 lb
Handle Color
Silver
Finish
Chrome
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Measurement Type
Metric
Non-Magnetic
Yes
Wrench Product Grouping
Wrenches
Wrench Shape
S-Shaped
Head Offset Angle
15 Degrees
Handle Type
One Piece
Ratcheting
No
Reversing
No
Insulated
No
Opening Type
Speed Style

Description

The Jonard Tools ASW-916 Double End Speed Wrench is the ideal tool for tightening and loosening nuts and bolts. With its 15 degrees head angle, it offers more torque than traditional wrenches. This double end speed wrench has a 9/16 in size, with a 1/4 in head thickness and 1-1/8 in head width. Its alloy steel construction makes it durable and long lasting. It has a chrome finish that protects against rusting or corrosion. The offset is 15 inches on this 6 1/2 inch wrench, which means you can access bolts even when they are close to obstructions like machine guards or other obstacles. The Jonard Tools 6 1/2" Alloy Steel Double End Speed Wrench gives you the perfect grip while also giving you maximum torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.