Zoro Homepage

Drill Bit, 24 in, 1/4 in, High Speed Steel

  • Mfr # DBF-1424

  • Zoro # G616261861


product price: $34.19
/ea
Sold in multiples of 50 for $1,709.50

Key Features

Drill Bit Size
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Decimal Equivalent
0.64
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBF-1424
Zoro #
G616261861
UPC #
810053359709
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Drill Bit Size
1/4 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Decimal Equivalent
0.64
Measurement System
Inch
Primary Material Application
Masonry, Wood

Description

Drill Bit, 1/4 in Drill Bit Size, 24 in Overall Length, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.